
Ethernet Wall Plate White
Mfr # CAT6WP-WH-01
Zoro # G521898008
product price: $4.19
/eaSold in multiples of 50 for $209.50
Key Features
Width
2.75 in
Length
1.25 in
Height
4.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6WP-WH-01
Zoro #
G521898008
UPC #
726843022077
Country of Origin
China
Dimensions
Width
2.75 in
Length
1.25 in
Height
4.75 in
Details
Color
White
Item
Ethernet Wall Plate
Description
Newhouse Hardware 1-piece CAT6 wall plates with keystone RJ45 jack and mounting screws are included. A wire stripper cutter and punch down tool (not included) are needed to connect the wires from the Ethernet cable to the back of the CAT6 jack. Supports bandwidth up to 10 Gbps. Fits standard wall plate and mounting hardware is included.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.