Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F Type Compression Connector S RGB Pkg of20, 20PK

  • Mfr # FCOMPCON-20

  • Zoro # G706868956


product price: $21.19
/pk 20, $1.06/ea
Sold in multiples of 2 for $42.38

Key Features

Type
F-Type
Color
Black
Material
Steel
For Use With
Satellite TV, Cable TV & Internet
Cable Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCOMPCON-20
Zoro #
G706868956
UPC #
726843019275
Country of Origin
China

Dimensions

Cable Length
4

Details

Type
F-Type
Color
Black
Material
Steel
For Use With
Satellite TV, Cable TV & Internet

Description

Works with standard F-type RG6 coaxial cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.