Zoro Homepage

Heavy-Duty Brass Padlock, 2 Keys, Solid Keyed Padlock

  • Mfr # NHH-KYLK-BRS

  • Zoro # G315918578


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Indoor/Outdoor
Indoor/Outdoor
Material
Brass
Length
2.52 in
Width
1.57 in
Includes
(2) Precision-cut keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHH-KYLK-BRS
Zoro #
G315918578
UPC #
726843023661
Country of Origin
China

Dimensions

Length
2.52 in
Width
1.57 in
Height
0.55 in

Details

Indoor/Outdoor
Indoor/Outdoor
Material
Brass
Includes
(2) Precision-cut keys
Key Type
Keyed
Item
Keyed Padlock
For Use With
Gym, Travel, Office, Home

Description

Our Newhouse Hardware Heavy-Duty Brass Padlock offers robust and versatile security for both outdoor and indoor use. Designed with durability in mind, this heavy-duty padlock features a corrosion-resistant brass body, making it an excellent choice for securing gates, storage sheds, and garage doors. The hardened steel shackle provides added cut resistance, ensuring that your belongings remain safe from tampering.This keyed padlock is ideal for indoor safety. It serves as a reliable childproof cabinet lock, preventing little hands from accessing dangerous items. Its sturdy design also makes it perfect for securing valuables in gym lockers or lock boxes at home, offering peace of mind in every use.Travelers will appreciate the padlocks rugged construction, which includes a hardened steel shackle resistant to cuts, both intentional and accidental. Whether used as a backpack lock or a suitcase lock, this padlock offers the durability and strength needed to protect your belongings during trips, ensuring that your valuables are safe no matter where you go.Ease of use is a key feature of this padlock. The straightforward keyed design eliminates the need to remember complex codes or struggle with cumbersome unlocking mechanisms. Simply insert the key and twist it for quick, hassle-free access to your secured items.For added convenience, the padlock comes with two keys, providing a backup or allowing shared access to your locked items. This thoughtful inclusion ensures that youre never locked out, offering peace of mind whether youre securing a gate, locker, or luggage.Get our Newhouse Hardware Heavy-Duty Brass Padlock today for an essential tool for anyone needing secure and dependable protection for their valuables.


  • Heavy-duty brass padlock with keys has a durable, corrosion-resistant body
  • It's also great for securing valuables as a gym locker lock or a lock box lock
  • The hardened steel shackle is difficult to cut on purpose or by accident
  • Dispense with forgotten codes using this effortless security tool
  • The padlock comes with an extra key for your peace of mind
  • brass locks with keys small pad lock candados pequenos small key lock small lock with key small lock and key small padlocks key padlock key and lock and key set small padlocks with same key gym lock with key lock with two keys locker lock with key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.