High-Speed HDMI 2.0 Cable (Up To 18 Gbps, 4K/60Hz, 2160p) in Black, 5PK
- Mfr # HDMI6-BK-05
- Zoro # G621897987
product price:Â
$
25.59
/pk of 5, $5.12/ea
Key Features
Color
Black
Length
7.68 in
Width
7.68 in
Height
1.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMI6-BK-05
- Zoro #
- G621897987
- UPC #
- 726843019220
- Country of Origin
- China
Dimensions
- Length
- 7.68 in
- Width
- 7.68 in
- Height
- 1.76 in
Details
- Color
- Black
- Item
- HDMI Cable
Description
5-pieces of 6 ft. HDMI 2.0 cables with male-to-male connections are included. Meets HDMI standards (4K Video at 60 Hz, 2160p, 48 bit/px color depth) that supports bandwidth UP TO 18Gbps and backwards compatible with earlier versions. Will work with devices that have a standard HDMI connection such as computers, computer monitors, video game consoles, TVs and Blu-ray players. Supports Audio Return Channel (ARC), 4K video, 3D and Ethernet. Cable is 30 AWG.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.