Zoro Homepage

Ivory Phone Duplex Jack Plate, 5PK

  • Mfr # D2PHP-IV-05

  • Zoro # G721898006


product price: $16.69
/pk 5, $3.34/ea

Key Features

Color
Ivory
Length
11.02 in
Width
6.5 in
Height
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2PHP-IV-05
Zoro #
G721898006
UPC #
726843020981
Country of Origin
China

Dimensions

Length
11.02 in
Width
6.5 in
Height
0.88 in

Details

Color
Ivory
Item
Phone Jack Plate

Description

5-pack of dual phone wall plates with mounting hardware included. Each wall plate measures about 4.5 x 2.75 in. The plates are made from ABS plastic, which are corrosion resistant, hard to break and can withstand high temperatures. Works with all 6P4C telephone cables with Rj11 connectors.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.