Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ivory Wall Phone Jack Plate, 5PK

  • Mfr # OLPHP-IV-05

  • Zoro # G521897988


product price: $16.69
/pk 5, $3.34/ea

Key Features

Length
11.02 in
Width
6.5 in
Color
Ivory
Height
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLPHP-IV-05
Zoro #
G521897988
UPC #
726843020967
Country of Origin
China

Dimensions

Length
11.02 in
Width
6.5 in
Height
0.88 in

Details

Item
Wall Phone Jack Plate
Color
Ivory

Description

5-pack of standard outlets for a wall mounted phone with mounting hardware included. Each wall plate measures about 4 5/8 x 3/8 x 3 3/8 in. The plates are made from ABS plastic, which are corrosion resistant, hard to break and can withstand high temperatures. Designed to connect phone wire through wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.