
LED Lighted Metal Door Chime Push Button (Satin Nickel), Surface Mount, Wired Doorbell Button
Mfr # BT5SNL
Zoro # G421897996
product price: $16.59
/eaKey Features
Height
0.63 in
Length
2.75 in
Width
0.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT5SNL
Zoro #
G421897996
UPC #
726843020516
Country of Origin
Hong Kong
Dimensions
Height
0.63 in
Length
2.75 in
Width
0.75 in
Details
Item
Door Chime Button
Color
Black
Description
CLASSIC DOORBELLS FOR ANY HOME: Our Newhouse Hardware LED Lighted Metal Door Chime Push Button is a sensible and elegant piece of courtesy technology that complements and maintains the style of your home facade. Our lighted door bell button uses a simple, classic design that is surface mounted and works nicely with most front-door arrangements. It's also conveniently lit, making it easy to find so guests can alert you effortlessly. Help visitors locate your doorbell immediately, especially after dark. HIGHLY COMPATIBLE WIRED DOORBELL: Use it on almost any standard front door electrical system with no fuss. Our doorbell buttons are designed to work with most wired doorbell transformers and chimes. Remember to use a diode (purchased separately) if you're using digital chimes for your front door (plays a melody; has a speaker for the sound). It's easy to install and may not even require drilling (distance between the two screw holes is about 2.10 inches). Our replacement wired doorbell buttons can use the same wiring as the old doorbell. Installation is straightforward and you may find it takes only minutes to set up and start working. Fix your broken doorbell in a flash or make home renovations more effortless. QUALITY DESIGN: At Newhouse Hardware, it's our goal to give you the most contemporary, cost-efficient electrical hardware accessories possible. We provide the highest quality fixtures that you can depend on for several years to come. Save time and money on replacement or repair costs for our durable, stylish doorbells. Get your Newhouse Hardware LED Lighted Metal Door Chime Push Button today and set up an elegant piece of home improvement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.