
Lighted Doorbell Button, 1-Pack, Clear Housing
Mfr # FMBCL
Zoro # G306868967
product price: $5.65
/eaSold in multiples of 3 for $16.95
Key Features
Width
0.75
Length
0.75
Height
1
Material
metal, plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMBCL
Zoro #
G306868967
UPC #
726843020394
Country of Origin
China
Dimensions
Width
0.75
Length
0.75
Height
1
Details
Material
metal, plastic
Color
Clear
Mounting
Surface
Item
Door Bell Chime
Description
Lighted flush mount door chime button - chime color clear rim - product dimensions 5/8 inches round. Use with doorbell chimes, bells and door buzzers. Works great as a replacement to a doorbell button with an existing cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.