Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock with 2 Keys, Black

  • Mfr # NHH-KYLK-BLK

  • Zoro # G912351150


product price: $3.45
/ea
Sold in multiples of 8 for $27.60

Key Features

Body Material
Hardened Steel
For Use With
Indoor & Outdoor
Body Color
Black
Includes
2 Identical Keys
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHH-KYLK-BLK
Zoro #
G912351150
UPC #
726843020554
Country of Origin
China

Dimensions

Length
2"
Width
1.62"
Body Thickness
0.5"

Details

Body Material
Hardened Steel
For Use With
Indoor & Outdoor
Body Color
Black
Includes
2 Identical Keys
Color
Black

Description

Conveniently secure your belongings with Newhouse Hardware Lock, an easy-to-use small lock that includes two keys.


  • •HARDENED STEEL: Newhouse Hardware Lock is made of hardened steel latch. This makes it hard to cut through. This helps keep your belongings safe and secure.
  • •INDOOR AND OUTDOOR USE: Our waterproof lock is suitable for both indoor and outdoor use.
  • •VERSATILE AND EASY TO USE: You can use it for school, gym lockers, toolboxes, or your luggage when you travel.
  • •COMPACT AND CONVIENIENT: Our lock is compact, easy to use and comes with two keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.