Zoro Homepage

Mechanical 2-Note Wireless Doorbell Chime and Door Bell Push Button

  • Mfr # MCH1

  • Zoro # G400430046


product price: $17.49
/ea
Sold in multiples of 3 for $52.47

Key Features

Width
3.25 in
Length
7.75 in
Height
1.5 in
Material
Metal, Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCH1
Zoro #
G400430046
UPC #
726843008286
Country of Origin
China

Dimensions

Width
3.25 in
Length
7.75 in
Height
1.5 in

Details

Material
Metal, Plastic
Color
White
Mounting
Wall

Description

Newhouse Hardware 2-note mechanical door chime and door button. No batteries or wiring is required with this door chime. The door button has a brass finish and the viewer (sold separately, Model MCH2V includes a viewer) is installed separately on the door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.