Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic F-Type Coax Wall Jack Ivory, 5PK

  • Mfr # DUTVP-IV-05

  • Zoro # G921897953


product price: $16.65
/pk 5, $3.33/ea

Key Features

Length
7.87 in
Color
Ivory
Width
6.3 in
Height
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUTVP-IV-05
Zoro #
G921897953
UPC #
726843020592
Country of Origin
China

Dimensions

Length
7.87 in
Width
6.3 in
Height
0.94 in

Details

Color
Ivory
Item
Plastic F-Type Coax Wall Jack

Description

Newhouse Hardware 5-pack of dual-gang wall jack with mounting hardware included. Each wall plate measures about 4.5 x 2.75 in. The plates are made from ABS plastic, which are corrosion resistant, hard to break and can withstand high temperatures. Standard F-type connector attached to a coaxial cable is used to connect devices such a modem, router, or CATV box for video and internet services to the wall jack plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.