Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Unlighted Wired Replacement Door Chime Push Button, Gold Rim with White Center

  • Mfr # FMB

  • Zoro # G806868894


product price: $5.99
/ea
Sold in multiples of 3 for $17.97

Key Features

Power Source
Wired
Width
0.75
Length
0.75
Height
1
Material
metal, plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMB
Zoro #
G806868894
UPC #
726843008439
Country of Origin
China

Dimensions

Width
0.75
Length
0.75
Height
1

Details

Power Source
Wired
Material
metal, plastic
Color
Brass
Mounting
Flush
Item
Wired Replacement Door Chime

Description

Unlighted flush mount door chime button - chime color brass rim - product dimensions 5/8 inches round. Use with doorbell chimes, bells and door buzzers. Works great as a replacement to a doorbell button with an existing cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.