Zoro Homepage

Single Serve Coffee Maker, Works with K-Cups

  • Mfr # NHCM-001-K

  • Zoro # G411680355


product price: $35.45
/ea

Key Features

Type
K-Cup capsule coffee maker
Pour Style
Need to use with the mug or Cup
Brewing Capacity
420 ml
Dishwasher Safe
No
Warming Stations
Top lid+Buttom cover+Power cord with warning labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHCM-001-K
Zoro #
G411680355
UPC #
726843020912
Country of Origin
China

Dimensions

Depth (In.)
5.25 in
Width
7.25 in
Length
11.25 in

Details

Type
K-Cup capsule coffee maker
Pour Style
Need to use with the mug or Cup
Brewing Capacity
420 ml
Dishwasher Safe
No
Warming Stations
Top lid+Buttom cover+Power cord with warning labels
Electrical
Yes
Material
PP
Color
Black
Fits Brand
K-CupsĀ®

Description

Single Serve Coffee Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.