Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Cable 2-Way Splitter, 5PK

  • Mfr # TVSP2-05

  • Zoro # G121897944


product price: $6.25
/pk 5, $1.25/ea
Sold in multiples of 2 for $12.50

Key Features

Height
1.76 in
Width
7.68 in
Length
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVSP2-05
Zoro #
G121897944
UPC #
726843019138
Country of Origin
China

Dimensions

Height
1.76 in
Width
7.68 in
Length
7.68 in

Details

Item
TV Cable 2-Way Splitter

Description

Newhouse Hardware 5-Pack 2-way TV cable splitters allows you to connect a single coaxial input to two outputs, making it easy to share signals between multiple devices. Compact and durable, they're ideal for TV, cable box, or antenna setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.