
TV Cable Wall Plate White
Mfr # TVP-WH-01
Zoro # G221897936
product price: $3.35
/eaSold in multiples of 50 for $167.50
Key Features
Height
1 in
Width
2.75 in
Length
4.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVP-WH-01
Zoro #
G221897936
UPC #
726843020547
Country of Origin
China
Dimensions
Height
1 in
Width
2.75 in
Length
4.5 in
Details
Item
TV Cable Wall Plate
Color
White
Description
Our Newhouse Hardware 2.75 x 2.75 x 4.5 in. 1-Port TV Cable Wall Plate offers a sleek and efficient solution for organizing your coaxial cable connections while keeping your space neat and clutter-free. It's ideal for both residential and commercial setups. This coaxial wall plate is engineered for high performance and built to last. You can use it for home improvement projects or to replace outdated electrical outlet cover plates. This jack plate adds professional polish to any cable installation. This coax wall plate supports a wide range of applications, including cable TV, satellite, and internet service using coaxial cable or cable TV coaxial cable. The integrated F-type coax cable connector ensures a secure and reliable link to your electronic devices. You can install this outlet cover wall plate easily using your existing hardware. It fits any standard electrical box or wall plate mount. The low-profile form factor and clean white finish blend seamlessly with existing decor. Use it in living rooms, offices, bedrooms, or media rooms. This cable wall plate handles your setup needs and keeps your wires cleanly routed and protected. This coaxial wall plate is made from tough, impact-resistant thermoplastic that resists cracking, warping, and discoloration. It stands up to daily use in high-traffic areas. The plate works great with other coax cable connectors or wall plates in structured wiring setups. It's a dependable choice for managing your coax cable in kitchens, bedrooms, offices, and shared living spaces. Get your Newhouse Hardware 2.75 x 2.75 x 4.5 in. 1-Port TV Cable Wall Plate today. This plate supports your cable management goals with strong, clean performance and blends in easily with your existing wall plates.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.