
Unlighted 1-3/4" Round Door Chime Push Button, Brass
Mfr # BR4BL
Zoro # G206868913
product price: $10.19
/eaKey Features
Power Source
Wired
Width
2.75
Length
2.75
Height
0.75
Material
metal, plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR4BL
Zoro #
G206868913
UPC #
726843008415
Country of Origin
China
Dimensions
Width
2.75
Length
2.75
Height
0.75
Details
Power Source
Wired
Material
metal, plastic
Color
Brass
Mounting
Surface
Item
Door Bell Chime
Description
Door chime button - 1.75 inches round lighted, polished brass with black button - use with doorbell chimes, bells and door buzzers. Works great with as a doorbell button replacement. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is not needed is you are using a mechanical doorbell chime (2-Note sound; has a small mallet hitting a metal bar for the sound). Does not include doorbell wire WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.