
Unlighted Door Chime Push Button, White
Mfr # BT1W
Zoro # G006868885
product price: $6.69
/eaSold in multiples of 3 for $20.07
Key Features
Power Source
Wired
Width
0.75
Length
0.63
Height
2.75
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1W
Zoro #
G006868885
UPC #
726843008385
Country of Origin
China
Dimensions
Width
0.75
Length
0.63
Height
2.75
Details
Power Source
Wired
Material
Plastic
Color
White
Mounting
Surface
Item
Door Bell Chime
Description
This unlighted door chime button, measuring 2.75 inches high and made from sturdy white plastic, can be used with doorbell chimes, ringers, and door buzzers. It's also ideal to use as a doorbell button replacement and may be placed on various wall surfaces, such as stucco or wood. If using as a replacement, there may be no need for drilling. Versatile and reliable, it will work with practically any door bell transformer or wired chime. The doorbell wire does not come included in this package. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is NOT needed if you are using a mechanical doorbell chime (a 2-note sound; like a small mallet hitting a metal bar). Here at Newhouse Hardware, we are focused on providing our customers with durable, stylish, and efficient hardware products. We provide fixtures of the highest quality that you can depend on for several years to come. By reducing costs on replacements or repairs, these products easily save you tons on money, time, and effort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.