Zoro Homepage

White 1-Gang Ethernet Wall Plate, 5PK

  • Mfr # CAT6WP-WH-05

  • Zoro # G321897942


product price: $18.35
/pk 5, $3.67/ea

Key Features

Height
4.5 in
Length
2.75 in
Color
White
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6WP-WH-05
Zoro #
G321897942
UPC #
726843020745
Country of Origin
China

Dimensions

Height
4.5 in
Length
2.75 in
Width
1.25 in

Details

Item
Ethernet Wall Plate
Color
White

Description

5-pieces CAT6 wall plates with keystone RJ45 jacks and mounting screwsare included. A wire stripper cutter and punch down tool (not included) are needed to connect the wires from the Ethernet cable to the back of the CAT6 jack. Supports bandwidth up to 10 Gbps. Fits standard wall plate and mounting hardware is included.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.