White 1-Gang Telephone Data Jack Wall Plate, 6P4C, for RJ11 Telephone Cables, Double Port, 5PK

  • Mfr # D2PHP-WH-05

  • Zoro # G021897938


product price:  $16.69
/pk 5, $3.34/ea

Key Features

Width
6.5 in
Height
0.88 in
Color
White
Length
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2PHP-WH-05
Zoro #
G021897938
UPC #
726843019206
Country of Origin
China

Dimensions

Width
6.5 in
Height
0.88 in
Length
11.02 in

Details

Item
Telephone Data Jack Wall Plate
Color
White

Description

5-pack of dual-gang wall plates with mounting hardware included. Each wall plate measures about 4.5 x 2.75 in. The plates are made from ABS plastic, which are corrosion resistant, hard to break and can withstand high temperatures. Works with all 6P4C telephone cables with Rj11 connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.