
White Brush Wall Plate and Mounting Brackets, 2PK
Mfr # BRPB-WH-02
Zoro # G621897994
product price: $14.19
/pk 2, $7.10/eaSold in multiples of 5 for $70.95
Key Features
Height
1 in
Width
0.5 in
Length
4.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPB-WH-02
Zoro #
G621897994
UPC #
726843025276
Country of Origin
China
Dimensions
Height
1 in
Width
0.5 in
Length
4.5 in
Details
Item
Wall Plate and Mounting Brackets
Color
White
Description
Upgrade your space with a clean, clutter-free look using our Brush Wall Plate Cable Pass Through with Mounting Bracket. Designed for easy, professional-grade in-wall cable management, this wall plate allows you to discreetly route low-voltage cables like HDMI, coax, speaker wire, and Ethernet without the mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.