White Ethernet and Coaxial Wall Plate, 1-Gang, 5PK

  • Mfr # TVCATP-WH-05

  • Zoro # G421897989


product price:  $24.99
/pk 5, $5.00/ea

Key Features

Color
White
Height
4.5 in
Length
2.75 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVCATP-WH-05
Zoro #
G421897989
UPC #
726843020769
Country of Origin
China

Dimensions

Height
4.5 in
Length
2.75 in
Width
1.5 in

Details

Color
White
Item
Ethernet and Coaxial Wall Plate

Description

5 pieces CAT6 and F type Coaxial wall plate and mounting hardware are included. CAT6 and Coaxial for use with a modem, router, or CATV box for video and internet services using a coaxial cable. CAT6 (RJ45 keystone jack) connection supports bandwidth up to 10 Gbps and Coaxial supports up to 3GHz. The coaxial jack is a female-to-female connection. For the CAT6 jack, a wire stripper cutter and punch down tool (not included) are needed to connect the wires from the Ethernet cable to the back of the CAT6 jack. Fits standard wall plate and mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.