Zoro Homepage

White Lighted Stucco Button

  • Mfr # WH5WL

  • Zoro # G921898004


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Height
1 in
Length
2.5 in
Color
White
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH5WL
Zoro #
G921898004
UPC #
726843022749
Country of Origin
Hong Kong

Dimensions

Height
1 in
Length
2.5 in
Width
2.5 in

Details

Item
Stucco Button
Color
White

Description

Choose the right tools for your renovation projects. Our Newhouse Hardware Lighted Round Door Chime Button is a perfect blend of functionality and style for any home improvement project or retrofit. This black doorbell button is comes with a light that makes it easy to locate in the dark. This ensures that guests can find your doorbell even on the darkest nights. The button's round design and black metal housing add a sleek, modern touch to your home's exterior, seamlessly fitting with various architectural styles. Our doorbell button replacement is ideal for mounting on stucco or wood surfaces. It can be easily installed as a replacement for your existing doorbell button using existing wiring (bell wire is not included). In many cases, you won't even need to drill new holes, making the installation process quick and hassle-free. The durable construction ensures that it will stand the test of time, even in harsh weather conditions. Our wired doorbell button is compatible with almost any doorbell transformer and wired chimes, making it an excellent choice for those looking to update or replace their current setup. However, it's essential to note that a diode will be required for proper operation (purchased separately) if you are using a digital chime that plays a melody and has a speaker for the sound. On the other hand, if you're using a mechanical doorbell chime, which produces a two-note sound by striking a metal bar, no diode is needed. Get your Newhouse Hardware Lighted Round Door Chime Button for a practical and stylish addition to any home.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.