Zoro Homepage

White TV Cable Wall Plate

  • Mfr # DUTVP-WH-01

  • Zoro # G021897945


product price: $3.35
/ea
Sold in multiples of 10 for $33.50

Key Features

Color
White
Height
4.75 in
Length
2 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUTVP-WH-01
Zoro #
G021897945
UPC #
726843022039
Country of Origin
China

Dimensions

Height
4.75 in
Length
2 in
Width
2.75 in

Details

Color
White
Item
TV Cable Wall Plate

Description

1-pack of dual coaxial wall plates with mounting hardware included. Each wall plate measures about 4.5 x 2.75 in. The plates are made from ABS plastic, which are corrosion resistant, hard to break and can withstand high temperatures. Standard F-type connector attached to a coaxial cable is used to connect devices such a modem, router, or CATV box for video and internet services to the wall jack plate.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.