Zoro Homepage

Wired Doorbell Chime Kit with 2 Push Buttons and 16V Transformer

  • Mfr # CKIT1

  • Zoro # G000430071


product price: $24.49
/ea
Sold in multiples of 3 for $73.47

Key Features

Power Source
Hardwired
Width
Chime: 7-3/16 in; Button: 5/8 in
Length
Button: 7/8 in
Height
Chime: 5 in; Button: 2-3/4 in
Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKIT1
Zoro #
G000430071
UPC #
726843008262
Country of Origin
China

Dimensions

Width
Chime: 7-3/16 in; Button: 5/8 in
Length
Button: 7/8 in
Height
Chime: 5 in; Button: 2-3/4 in

Details

Power Source
Hardwired
Material
Metal, Plastic
Color
White
Voltage
16V
Mounting
Surface

Description

Newhouse Hardware's CKIT1 door chime kit includes everything you need for a basic door chime setup: 1 door chime, 1 16VAC/10VA transformer and 2 surface mount lighted push-buttons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.