Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wired Metal Rectangular Beveled Recessed Mount Unlighted Doorbell Chime Push Button in Black

  • Mfr # BT6BV

  • Zoro # G521897957


product price: $28.99
/ea

Key Features

Color
Black
Length
3.75 in
Width
1.63 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT6BV
Zoro #
G521897957
UPC #
726843022206
Country of Origin
Hong Kong

Dimensions

Length
3.75 in
Width
1.63 in
Height
1 in

Details

Color
Black
Item
Door Chime Button

Description

CLASSIC AND CONVENIENT DOOR BELL BUTTON FOR ANY FRONT DOOR. Get an elegant and practical replacement for your old door bell chime button with our Newhouse Hardware Lighted Wired all metal construction Doorbell Button. Our wired doorbell button is recessed so it can sit more flush with your mounting surface for further elegance. The classy beveled edges further enhance the motif of your doorbell. Remember that since it is a recessed doorbell button, you may need to drill a hole for the button piece. This flexible doorbell chime works fine no matter what doorbell sound you choose for your home. You can use our door bell button with chimes, ringers, or buzzers. It's compatible with most wired doorbell transformers and chimes on standard front door systems. Our buzzer button uses a fashionable, classic design that blends in well with most front door arrangements. It gives your home a modern feel without overly drawing attention. Our simple door bell buzz button can be mounted on wood surfaces with no fuss. It's an excellent option to enhance and complement your home's front facade. It's also easy to install! You can replace almost any door bell button only using the same wiring as the old doorbell. The distance between screw holes is 2.25 inches. Remember to add a diode (not included) for digital chimes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.