Zoro Homepage

Wired Metal Rectangular Recessed Mount Doorbell Chime Push Button with LED Button Light in Black

  • Mfr # BT6RL

  • Zoro # G021897990


product price: $29.99
/ea

Key Features

Height
0.25 in
Width
1.25 in
Color
Black
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT6RL
Zoro #
G021897990
UPC #
726843022220
Country of Origin
Hong Kong

Dimensions

Height
0.25 in
Width
1.25 in
Length
5 in

Details

Item
Door Chime Button
Color
Black

Description

Get an elegant and practical replacement for your old door bell chime button with our Newhouse Hardware Lighted Wired All Metal Construction Doorbell Button. Our wired doorbell button with LED button light is especially useful in low light conditions like dusk, dawn, evening, or in inclement weather. It helps visitors locate it immediately so you can receive guests and deliveries with ease and you are alerted to emergency services faster. Remember that since it is a recessed doorbell button, you may need to drill a hole for the button piece. This flexible doorbell chime works fine no matter what doorbell sound you choose for your home. You can use our door bell button with chimes, ringers, or buzzers. It's compatible with most wired doorbell transformers and chimes on standard front door systems. Our buzzer button uses a fashionable, classic design that blends in well with most front door arrangements. The hidden screws give it a smoother and cleaner look and feel. It gives your home a modern feel without overly drawing attention. Our simple door bell buzz button can be mounted on wood surfaces with no fuss. It's an excellent option to enhance and complement your home's front facade. It's also easy to install! You can replace almost any door bell button only using the same wiring as the old doorbell. The mounting plate allows a range of widths between screws to avoid new drilling. Remember to add a diode (not included) for digital chimes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.