
Wired Metal Rectangular Surface Mount Doorbell Chime Push Button with LED Button Light in Black
Mfr # BT6BL
Zoro # G121897999
product price: $27.99
/eaKey Features
Width
1 in
Height
0.63 in
Length
3.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT6BL
Zoro #
G121897999
UPC #
726843022183
Country of Origin
Hong Kong
Dimensions
Width
1 in
Height
0.63 in
Length
3.63 in
Details
Color
Black
Item
Door Chime Button
Description
CLASSIC AND CONVENIENT DOOR BELL BUTTON FOR ANY FRONT DOOR. Get an elegant and practical replacement for your old door bell chime button with our Newhouse Hardware Lighted Wired Doorbell Button. Our wired doorbell button with LED button light is especially useful in low light conditions like dusk, dawn, evening, or in inclement weather. It helps visitors locate it immediately so you can receive guests and deliveries with ease and you are alerted to emergency services faster. This flexible doorbell chime works fine no matter what doorbell sound you choose for your home. You can use our door bell button with chimes, ringers, or buzzers. It's compatible with most wired doorbell transformers and chimes on standard front door systems. Our buzzer button uses a fashionable, classic design that blends in well with most front door arrangements. It gives your home a modern feel without overly drawing attention. Our simple door bell buzz button can be mounted on wood surfaces with no fuss. It's an excellent option to enhance and complement your home's front facade. It's also easy to install! You can replace almost any door bell button only using the same wiring as the old doorbell. The distance between screw holes is 2.19 inches so some drilling may be required but it screws right on afterward. Remember to add a diode (not included) for digital chimes.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.