
Wireless Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White
Mfr # WCMP
Zoro # G706868901
product price: $19.29
/eaKey Features
Power Source
Plug-in/Wireless
Width
1.25
Length
2.375
Height
4
Material
plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCMP
Zoro #
G706868901
UPC #
726843019435
Country of Origin
China
Dimensions
Width
1.25
Length
2.375
Height
4
Details
Power Source
Plug-in/Wireless
Material
plastic
Color
white
Voltage
120V
Mounting
Wall
Item
Wireless Door Chime Kit
Description
The Newhouse Hardware Wireless Plug-In Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White is a great and functional addition to your home that plugs right into any standard electrical outlet. With its long operating range and four adjustable sound levels, youll never miss out on a visitor or delivery ever again. There are 32 different melodies to choose from, which you can easily adjust as needed, and thanks to a very convenient integrated memory function, it will remember the last ring you had set so that you wont ever have to keep adjusting it over and over again. Its all extremely easy to install by yourself with the use of the inclusive screws or double-sided tape (not included). Here at Newhouse Hardware, we are focused on providing our customers with durable, stylish, and efficient hardware products. We provide fixtures of the highest quality that you can depend on for several years to come. By reducing costs on replacements or repairs, these products easily save you tons on money, time, and effort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.