Shop NEWHOUSE HARDWARE
See all product information
Create Account
Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Tropical Design
- Mfr # CHIMECOVER4
- Zoro # G106868884
product price:Â
$
24.15
/ea
Key Features
Width
6
Length
7.75
Height
2.75
Material
Wood, metal
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHIMECOVER4
- Zoro #
- G106868884
- UPC #
- 726843019398
- Country of Origin
- China
- Material
- Wood, metal
- Color
- White
- Mounting
- Wall
- Item
- Door Bell Chime
Dimensions
- Width
- 6
- Length
- 7.75
- Height
- 2.75
Description
Newhouse Hardwares CHIMECOVER4 tropical design chime cover camouflages the doorbell chime, so it will look like a piece of artwork. The cover is made out of wood, so it will last longer than a plastic chime cover and will not turn yellow over time. It may also be painted another color. The unique design is laser-cut, allowing for a clean and smooth look. Hardware is included to hang the cover over the chime securely. This cover will fit most chimes, including most Newhouse Hardware, Heath Zenith and Nutone Brands (please measure your chime first before purchasing; see the image that shows the dimensions).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.