
Lamp Desk Wht Oxford
Mfr # NHDK-OX-WH
Zoro # G8665226
product price: $24.99
/eaKey Features
Height
13 in.
Width
5.7 in.
Material
Metal
Features
Adjustable Lamp Head
Switch Type
On/off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHDK-OX-WH
Zoro #
G8665226
UPC #
726843011965
Country of Origin
China
Dimensions
Height
13 in.
Width
5.7 in.
Depth (In.)
5.7 in.
Details
Color
White
Material
Metal
Features
Adjustable Lamp Head
Switch Type
On/off
Standards
ETL Listed
Application
Desk Lamp
Type
Gooseneck
Family Code
E26
Lighting Types
LED
Shade Shape
Bell
Suggested Bulb Type
A15
Power Source
Plug-In
Base Material
ABS Plastic
Max. Wattage
6W
Description
The Oxford is designed as a classic desk lamp that fits anywhere. A flexible lamp head provides light where you need it and an included LED bulb provides optimal energy efficient light. Perfect for any desk or table the Oxford is straightforward and classic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.