20-Watt Equivalent G4 LED Bulb Halogen Replacement Light Bulb Bi-Pin Non-Dimmable, 4PK
Mfr # G4-3020-4
Zoro # G611775851
product price: $84.25
/pk 4, $21.06/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4-3020-4
Zoro #
G611775851
UPC #
726843010708
Country of Origin
United States
Description
The 3-Watt 20-Watt Equivalent Newhouse Lighting G4 Bi-Pin Base Bulb is the perfect substitute for old halogen light bulbs. The G4 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 3-Watt of power to emit the same amount of light, has a color temperature of 3,000 Kelvin for low heat, brightness is 300 Lumens and 35,000 average lifespan.This unique bulb is suitable for damp locations, so you wont have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb a safer choice. This soft white, compact LED bulb is ideal for any space: Cabinet Lighting, Puck Lights, Garden Lights, Path Lights, Boats and RVs Lighting, Desk Lamps, Pendant Fixtures, LED Boat Lights, Downlights, and more. This bulb comes in a convenient 4-pack for ultimate value.Soft, bright light bulb: this LED lamp puts out 300 Lumens of 3000K warm white LED light in a 360 Deg beam angle with absolutely no mercury; plus, these are instant-on and non-dimmableWide applications: used often in ceiling light, LED boat light, table light, chandelier, cabinet lighting, pendant lights, low voltage landscape lights, studio lighting, wall sconces, and moreHigh quality, long life: this G4 LED bulb lasts up to 3-4 times as 60-Watt halogen lamps with an average life of 35,000 hours; also runs much cooler than a similar halogen bulbSatisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish, and efficient LED lighting products; all of our LED desk lamps are designed to last to a minimum of 35,000 hours with a manufacturers defect warranty of 5 years; we stand by our qualitySave energy, save money: save money and energy by switching to LED; these bulbs will save you 85% over an equivalent halogen counterpartWarning: please be advised that since these bulbs are extremely efficient LEDs, they may flicker or not function correctly when used with older halogen fixtures due to some fixtures having a minimum wattage requirement; please check the specifications for your fixtures before installing our bulbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.