3002766 71 in. Black Floor Lamp

  • Mfr # 3002766
  • Zoro # G203754554
product price: 
$
52.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3002766
Zoro #
G203754554
UPC #
726843015338
Country of Origin
Unknown

Description

Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Height: 71 in.
  • Color: Black
  • Product Type: Floor Lamp
  • Recommended Bulb Type: A19
  • Connection Type: Plug-in
  • Depth: 10.2 in.
  • Energy Star Compliant: No
  • ETL Listed: Yes
  • Number of Bulbs Required: 1 lights
  • Width: 10.2 in.
  • Lamp Material: Plastic
  • Lumens: 750 lumens
  • Maximum Bulb Wattage: 60 watt
  • Shade Shape: Torchiere
  • Weight: 6.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.