71 in. Henry Floor Torch Lamp, LED Standing Lights for Living Room, Silver
- Mfr # NHFL-HE-SI
- Zoro # G221897943
product price:Â
$
31.19
/ea
Key Features
Height
71 in
Length
10.2 in
Finish
Painted
Glass Color
Silver
Width
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NHFL-HE-SI
- Zoro #
- G221897943
- UPC #
- 726843015376
- Country of Origin
- China
Dimensions
- Height
- 71 in
- Length
- 10.2 in
- Width
- 10.2 in
Details
- Finish
- Painted
- Glass Color
- Silver
- Item
- Floor Lamp
Description
Our Henry Floor Torchiere Lamp in Silver features simple lines that effortlessly evoke timeless elegance. The absolute best in class in torch floor lamps, you'll find that it fits right at home in both traditional or contemporary settings, with a very handy rotary switch on the shade and extra long power cord for ease of use. Because of its beautifully versatile design, it would make the perfect lighting addition to the corner of any room in the house, office, bedroom or studio.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.