60 Watt Equivalent 2700K 800-Lumen A19, E26 Base, Dimmable LED Light Bulb, Ideal Light for Bedroom

  • Mfr # E26A19-60WD

  • Zoro # G621897970


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Length
2.36 in
Light Bulb Shape
A19
Width
2.36 in
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26A19-60WD
Zoro #
G621897970
UPC #
-
Country of Origin
China

Dimensions

Height
4.06 in
Length
2.36 in
Width
2.36 in

Details

Light Bulb Shape
A19
Item
LED A19 Bulb
Color Temperature
2700K

Description

Our Newhouse Lighting 60 Watt Equivalent 2700K 800-Lumen A19 Dimmable LED Light Bulb is the perfect blend of energy efficiency, durability, and soothing illumination. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a traditional 60-watt bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 2700K color temperature, this bulb creates a cozy and relaxing atmosphere, making it ideal for spaces like bedrooms, living rooms, and dining areas. It enhances the richness and accuracy of colors in your home decor, providing a visually appealing and inviting environment. Whether you're creating ambiance in your living spaces or need functional lighting for tasks, this bulb is versatile enough to meet all your lighting needs. The dimmable feature allows for customized brightness, ensuring non-flickering radiance that's perfect for any setting or mood. From soft, intimate lighting to bright and vibrant illumination, these bulbs adapt effortlessly to every moment. They're rated for an impressive 10,000 hours of use and offer years of dependable performance, reducing the hassle of frequent replacements and ensuring long-lasting value. Get your Newhouse Lighting 60 Watt Equivalent 2700K 800-Lumen A19 Dimmable LED Light Bulb today and enjoy more energy-efficient and cozy illumination in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.