This item is Discontinued.

Newhouse Lighting G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 G8-3025-4

This item is Discontinued.

Newhouse Lighting

G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 (Discontinued)

Mfr # G8-3025-4
Zoro # G000429143
UPC # 726843010715
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G8-3025-4
Zoro #
G000429143
UPC #
726843010715
Country of Origin
China

Dimensions

Width
0.7 in
Height
1.75 in

Details

Voltage
120V
Watts
3 W
Bulb Base Type
G8
Color Temperature
3000K
Dimmable
No
Lumens
300
Rated Life
35000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Light Color
White
Light Appearance
Warm White
Wattage Equivalency
25W
Bulb Type
G8 LED Bulbs
Standards
ROHS;FCC Certified

Description

The 3-Watt Newhouse Lighting G8 Base Bulb is the perfect substitute for an old halogen G8 bulb. The G8 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 3-Watt of power to emit the same amount of light. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb a safer choice. This soft white, compact LED bulb is ideal for any space: Under Counter Kitchen Lighting, Under-cabinet Lighting, Accent Lights, Puck Lights, Desk Lamps, Pendant Lights, Bathroom Vanity Lighting, Landscape Lighting, Chandeliers, Ceiling Lights, Downlights, Outdoor Garden Lights, Path Lights, Boats and RVs Lighting and more. This bulb comes in a convenient 4-pack for ultimate value.


  • •Features: G8 base Bipin LED bulb, 3-Watt (25-Watt equivalent), 120-Volt, energy saving, non-dimmable
  • •Color temperature: 3,000K for low heat, cool and soft white light
  • •Brightness: 280 Lumens, instant on to full brightness
  • •LED bulb lifetime: lasts up to 3-4 times as 25-Watt halogen lamps with an average life of 35,000 hours
  • •Satisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish and efficient LED lighting products; all of our LED desk lamps are designed to last to a minimum of 35,000 hours with a manufacturers defect warranty of 5 years; we stand by our quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.