Zoro Homepage

G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4

  • Mfr # G9-5050D-4

  • Zoro # G900429137


product price: $43.35
/pk 4, $10.84/ea

Key Features

Voltage
120V
Watts
5 W
Color Temperature
3000K
Dimmable
Yes
Rated Life
35000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G9-5050D-4
Zoro #
G900429137
UPC #
726843010739
Country of Origin
China

Dimensions

Width
1 in
Height
2.75 in

Details

Voltage
120V
Watts
5 W
Bulb Base Type
G9
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
35000 hrs
Light Technology
LED
Wattage Equivalency
50W
Bulb Type
G9 LED Bulbs
Light Appearance
Warm White
Light Color
White
Indoor/Outdoor Usage
Indoor
Standards
ROHS;FCC Certified

Description

The 5-Watt Newhouse Lighting G9 Base Bulb is the perfect substitute for an old halogen G9 bulb. The G9 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 5-Watt of power to emit the same amount of light. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb a safer choice. This soft white, compact LED bulb is ideal for any space: Ceiling Fans, Desk Lamps, Accent Lights, Chandeliers, Track Lighting, Wall Mounts, Wall Sconces, Outdoor Fixtures, Landscape Lighting, Marine, Boats, Yachts, Puck Lights, Under cabinets, Talk Lighting, Garden Lighting, Decorative and more. This bulb comes in a convenient 4-pack for ultimate value.


  • •Features: G9 base LED bulb, 5-Watt (50-Watt equivalent), 120-Volt, energy saving, dimmable
  • •Color temperature: 3,000K for low heat, cool and soft white light
  • •Brightness: 475 Lumens, instant on to full brightness
  • •LED bulb lifetime: lasts up to 3-4 times as 50-Watt halogen lamps with an average life of 35,000 hours
  • •Satisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish and efficient LED lighting products; these bulbs have a manufacturers defect warranty of 5 years; we stand by our quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.