Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newhouse Lighting GSNECK LED DSK LMP 22""H NHCLP-LED-PUR

GSNECK LED DSK LMP 22""H (Discontinued)

  • Mfr # NHCLP-LED-PUR
  • Zoro # G203509130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHCLP-LED-PUR
Zoro #
G203509130
UPC #
726843006671
Country of Origin
China

Dimensions

Height
22 in.
Depth
2.75 in.
Width
4.75 in.

Details

Material
Plastic
Color
Purple
Bulb Type
Integrated LED
Features
Adjustable Lamp Head
Application
Desk Lamp
Standards
UL Recognized
Power Source
Plug-In
Shade Shape
Bell
Switch
On/off
Lamp Type
Clip On Lights; Gooseneck
Max. Wattage
3W
Base Material
ABS Plastic

Description

Newhouse Lighting 22 in. Purple Gooseneck LED Desk Lamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.