Outdoor Weatherproof 1W (11W Equiv) Shatter-Resistant S14 LED Replacement String Light Bulbs, 15PK

  • Mfr # S14LED15P

  • Zoro # G206868920


product price:  $20.85
/pk 15, $1.39/ea

Key Features

Voltage
120V
Watts
1 W
Bulb Base Type
E26
Bulb Shape
S14
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S14LED15P
Zoro #
G206868920
UPC #
726843015666
Country of Origin
China

Dimensions

Height
3.25 in
Length
9.7
Width
1.75 in

Details

Item
String Light Bulbs
Voltage
120V
Watts
1 W
Bulb Base Type
E26
Bulb Shape
S14
Color Temperature
2700K
Dimmable
Yes
Lumens
60
Light Technology
LED
Light Appearance
Warm White
Wattage Equivalency
11W
Standards
ETL Listed
Includes
String Light Bulbs
Indoor/Outdoor Usage
Indoor
Light Color
Clear
Bulb Type
S14 LED Bulbs

Description

If you're looking for a luminous, energy-saving, retro-style bulb, then look no further than the Newhouse Lighting S14 0.5-Watt LED Bulb. These stylish bulbs are available separately as replacements to our popular outdoor string lights. You can even upgrade your 11-Watt incandescent bulbs to these energy-sipping LEDs (retrofit your Costco purchased string lights with these LED light bulbs!). Upgrading saves 143 watts of energy when using and lasts 5x+ longer - double savings over the life of the bulbs! These bulbs are durable, dimmable up to 50% and come in a pack of 15. These bulbs also work great in any E26 socket! Newhouse Lighting: Defining Lifes Brighter Moments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.