LED Bulb 1.5W 20W Equivalent G4 Base 12V 3000K Non-Dimmable, 4PK

  • Mfr # G4-1520-4PK

  • Zoro # G321898000


product price:  $34.99
/pk 4, $8.75/ea

Key Features

Dimmable
No
Light Bulb Shape
T4
Height
1.68 in
Width
0.47 in
Light Bulb Base
G4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G4-1520-4PK
Zoro #
G321898000
UPC #
726843022787
Country of Origin
China

Dimensions

Height
1.68 in
Width
0.47 in

Details

Dimmable
No
Light Bulb Shape
T4
Light Bulb Base
G4
Color Temperature
3000K
Item
LED Bulb
Voltage
12V

Description

Our Newhouse Lighting 1.5w LED T4 Bulb G4 Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 20-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your under cabinet lighting, landscape lighting, RVs, boats, or chandeliers, this bulb is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.