LED Bulb 2.5W 25W Equivalent GY8.6 Base 120V 3000K Dimmable, 4PK

  • Mfr # GY8-2525D-4PK

  • Zoro # G821898005


product price:  $36.29
/pk 4, $9.07/ea

Key Features

Color Temperature
3000K
Voltage
120V
Light Bulb Shape
T4
Dimmable
Yes
Light Bulb Base
GY8.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GY8-2525D-4PK
Zoro #
G821898005
UPC #
726843022817
Country of Origin
China

Dimensions

Height
1.72 in
Width
0.63 in

Details

Color Temperature
3000K
Voltage
120V
Light Bulb Shape
T4
Dimmable
Yes
Light Bulb Base
GY8.6
Item
LED Bulb

Description

Our Newhouse Lighting 2.5w LED T4 Bulb Gy8.6 Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 25-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your under-cabinet kitchen lighting, accent lights, desk lamps, or pendant lights, this bulb is the perfect choice. The dimmable feature allows for customized brightness, ensuring non-flickering radiance that's perfect for any setting or mood. From soft, intimate lighting to bright and vibrant illumination, these bulbs adapt effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.