LED Elevator Bulb 3W 30W 12V Equivalent 1383 Bayonet Base Non-Dimmable, 4PK

  • Mfr # 1383-3030-4PK

  • Zoro # G121897982


product price: $28.69
/pk 4, $7.17/ea

Key Features

Width
1.46 in
Color Temperature
3000K
Dimmable
No
Light Bulb Shape
1383
Light Bulb Base
Ba15s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1383-3030-4PK
Zoro #
G121897982
UPC #
726843022862
Country of Origin
China

Dimensions

Width
1.46 in
Height
1.64 in

Details

Color Temperature
3000K
Dimmable
No
Item
LED Bulb
Light Bulb Shape
1383
Light Bulb Base
Ba15s
Voltage
12V

Description

Our Newhouse Lighting 3w LED 1383 Elevator Bulb Ba15s Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 30-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your automotive, elevators, accent lighting, or outdoor landscape lighting, this bulb is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.