Zoro Homepage

LED Elevator Bulb 3W 30W Equivalent GBF Ba15d Base 12V 3000K Non-Dimmable, 4PK

  • Mfr # GBF-3030-4PK

  • Zoro # G321897959


product price: $39.99
/pk 4, $10.00/ea

Key Features

Light Bulb Shape
GBF
Dimmable
No
Light Bulb Base
Ba15d
Color Temperature
3000K
Width
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBF-3030-4PK
Zoro #
G321897959
UPC #
726843022879
Country of Origin
China

Dimensions

Width
1.46 in
Height
1.64 in

Details

Light Bulb Shape
GBF
Dimmable
No
Light Bulb Base
Ba15d
Color Temperature
3000K
Voltage
12V
Item
LED Bulb

Description

Our Newhouse Lighting 3w LED Gbf Elevator Bulb Ba15d Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 30-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your flood lights, security lights, floor lamps, or landscape lighticeiling fans, sewing machines, vacuum cleaner, or studio model lamp, this bulb is the perfect choice.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.