LED T10 Bulb 10W 75W Equivalent Medium Base 120V 3000K Dimmable, 4PK

  • Mfr # T10-1075D-4PK

  • Zoro # G921897984


product price: $71.49
/pk 4, $17.87/ea

Key Features

Height
4.76 in
Voltage
120V
Light Bulb Shape
T10
Width
1.1 in
Light Bulb Base
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10-1075D-4PK
Zoro #
G921897984
UPC #
726843022855
Country of Origin
China

Dimensions

Height
4.76 in
Width
1.1 in

Details

Voltage
120V
Light Bulb Shape
T10
Light Bulb Base
E26
Dimmable
Yes
Item
LED Bulb
Color Temperature
3000K

Description

Our Newhouse Lighting 10w LED T10 Bulb Medium Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 75-watt incandescent bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your chandeliers, sconces, pendant lights, table and desk lamps, retail and commercial signs, or kitchen fixtures, this bulb is the perfect choice. The dimmable feature allows for customized brightness, ensuring non-flickering radiance that's perfect for any setting or mood. From soft, intimate lighting to bright and vibrant illumination, these bulbs adapt effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.