LED T4 Bulb 2.5W 30W Equivalent BA15D Bayonet Base 120V 3000K Non-Dimmable, 4PK

  • Mfr # BA-2530-4PK

  • Zoro # G221897998


product price:  $56.85
/pk 4, $14.21/ea

Key Features

Light Bulb Base
Ba15d
Light Bulb Shape
T4
Voltage
120V
Height
2.04 in
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA-2530-4PK
Zoro #
G221897998
UPC #
726843022770
Country of Origin
China

Dimensions

Height
2.04 in
Width
0.79 in

Details

Light Bulb Base
Ba15d
Light Bulb Shape
T4
Voltage
120V
Color Temperature
3000K
Dimmable
No
Item
LED Bulb

Description

Our Newhouse Lighting 2.5w LED T4 Bulb Ba15d Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 30-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your ceiling fans, sewing machines, vacuum cleaner, or studio model lamps, these bulbs are the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.