
LED T4 Bulb 3.5W 30W Equivalent GY6.35 Base 120V 3000K Dimmable, 4PK
Mfr # GY6-3530D-4PK
Zoro # G921897991
product price:Â $43.99
/pk 4, $11.00/eaKey Features
Light Bulb Base
GY6.35
Light Bulb Shape
T4
Color Temperature
3000K
Height
1.72 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GY6-3530D-4PK
Zoro #
G921897991
UPC #
726843022794
Country of Origin
China
Dimensions
Height
1.72 in
Width
0.63 in
Details
Light Bulb Base
GY6.35
Light Bulb Shape
T4
Color Temperature
3000K
Item
LED Bulb
Dimmable
Yes
Voltage
120V
Description
Our Newhouse Lighting 3.5w LED T4 Bulb Gy6.35 Base 3000k (4-Pack) is the perfect blend of energy efficiency and durability. Enhance your indoor spaces with this dimmable LED bulb that offers all the brightness of a 30-watt halogen bulb while consuming significantly less energy. This helps you achieve substantial annual savings on your energy bills without compromising on quality lighting. With a warm 3000K color temperature, this bulb creates a cozy and relaxing atmosphere, Whether you're replacing a light for your chandeliers, sconces, closet lights, landscape lighting, under-cabinet lighting, ovens, ormicrowaves, this bulb is the perfect choice. The dimmable feature allows for customized brightness, ensuring non-flickering radiance that's perfect for any setting or mood. From soft, intimate lighting to bright and vibrant illumination, these bulbs adapt effortlessly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.