MR11 2.5W LED Light Bulb, 12V, 250 Lumens, Warm White, PK 4

  • Mfr # MR-11-4

  • Zoro # G900429113


product price: $21.29
/pk 4, $5.32/ea

Key Features

Voltage
12V
Watts
2.5 W
Bulb Shape
MR-11
Color Temperature
3000K
Lumens
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-11-4
Zoro #
G900429113
UPC #
726843010623
Country of Origin
China

Dimensions

Width
1.375 in
Height
1.375 in

Details

Voltage
12V
Watts
2.5 W
Bulb Shape
MR-11
Color Temperature
3000K
Lumens
250
Rated Life
25000 hrs
Light Technology
LED
Wattage Equivalency
30W
Indoor/Outdoor Usage
Indoor
Standards
No Certifications or Listings
Light Appearance
Warm White
Light Color
Clear
Bulb Type
MR-11 Bulb

Description

Delivering a warm, halogen light accent beam, the Newhouse Lighting MR11 bulb is the ideal retrofit solution for your commercial or residential needs. They're perfectly suited to use in public areas like lobbies, corridors or stairwells where the light is always on or in your track lighting at home. These LED lamps deliver huge energy savings and minimize maintenance costs without compromising on specs like brightness, achieving a perfect balance of quality and value.


  • •Easy installation, long life: these easy-to-install LED bulbs have a long 25,000 hour lifespan and are compatible with most fixtures as a retrofit replacement alternative for halogen or incandescent lamps
  • •Eco-friendly, energy-conserving: these versatile bulbs use only 2.5-Watt of power to replace a 30-Watt halogen or incandescent bulb while using up to 80% less energy, the LED technology in these bulbs gives them an amazing 25,000 hour lifespan
  • •Great for any 12-Volt application: these bulbs are great for landscape and low voltage applications, they are usable for 12-Volt applications only, including hospitality, landscape lighting or in the home
  • •Specifications: these bulbs produce a brightness of 250 Lumens with a warm white 3000K color temperature, drawing only 2.5-Watt, they are equivalent to a 30-Watt halogen bulb
  • •Take note: please check your fixture's specifications to make sure that this bulb will be compatible for your use, some fixtures have minimum wattage requirements that may affect the performance of this bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.