This item is Discontinued.

Newhouse Lighting Outdoor 11W S14 Incandescent Replacement String Light Bulbs, PK 18 S14INC18

This item is Discontinued.

Newhouse Lighting

Outdoor 11W S14 Incandescent Replacement String Light Bulbs, PK 18 (Discontinued)

Mfr # S14INC18
Zoro # G600429086
UPC # 726843009931
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S14INC18
Zoro #
G600429086
UPC #
726843009931
Country of Origin
China

Dimensions

Fixture Length
3 in
Fixture Height
3 in
Fixture Width
1.75 in

Details

Color Temp.
Warm White
Fixture Voltage
120V
Watts
11W
Lumens
200
Fixture Rated Life
1000 hr.
Standards
ETL Listed
Includes
S14 Incandescent S14 Bulbs
Housing Color
Clear
CRI
80
Housing Material
Glass
Dimmable
Yes

Description

The Newhouse Lighting 11W S14 Incandescent bulb is a great choice for decorative lighting, marquee lighting, string lighting or just anywhere that you need a decorative light bulb. Use these bulbs with the Newhouse Lighting Outdoor Weatherproof Commercial Grade String Lights with Hanging Sockets for a perfect combination. Newhouse Lighting: Defining Life’s Brighter Moments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.