48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord

  • Mfr # CSTRINGLED18P-G

  • Zoro # G606868889


product price: $55.00
/ea

Key Features

Fixture Voltage
110v
Watts
1W
Fixture Length
48 FT
Fixture Height
6
Fixture Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTRINGLED18P-G
Zoro #
G606868889
UPC #
726843015451
Country of Origin
China

Dimensions

Fixture Length
48 FT
Fixture Height
6
Fixture Width
1.25

Details

Fixture Voltage
110v
Watts
1W
Housing Color
Green
Light Color
Clear
Hosuing Material
Rubber
Item
String Lights
Special Features
Weather Resistant
Includes
LED
Application
String Lights
Style
Edison
Number of Bulbs
15
Bulb Shape
S14
Bulb Base Type
E26

Description

The new, stylish and functional LED energy-saving string lights have arrived! The Newhouse Lighting LED string lights are the perfect addition to your backyard, patio, or garden. These UL Listed lights are coated in a tough rubber casing so they will withstand even the toughest weather conditions. Our heavy-duty SJTW rated cable is well-insulated so you can leave these outside all year long. This set includes 16 standard base 2-Watt S14 LED bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to 8 strands together by plugging them directly into one another. These lights are also compatible with LED dimmers to give you even more options! Upgrading saves 143 watts of energy when using and lasts 5x+ longer - double savings over the life of the bulbs! Our 48-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Lifes Brighter Moments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.