This item is Discontinued.

Newhouse Lighting Outdoor Weatherproof G40 Replacement String Light Bulbs, PK 30 PSTRINGBULB30

This item is Discontinued.

Newhouse Lighting

Outdoor Weatherproof G40 Replacement String Light Bulbs, PK 30 (Discontinued)

Mfr # PSTRINGBULB30
Zoro # G100429135
UPC # 726843009818
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSTRINGBULB30
Zoro #
G100429135
UPC #
726843009818
Country of Origin
China

Dimensions

Width
1.57 in
Height
2.25 in
Max Overall Bulb Length
1.57 in

Details

Average Light Bulb Life
1500 hr.
Voltage
120V
Watts
5W
Bulb Base Type
E12
Dimmable
Yes
Lumens
60
Bulb Color Temp.
Warm White
CRI
80
Indoor/Outdoor Usage
Indoor/Outdoor
Light Color
Clear
Standards
ETL Listed
Bulb Technology
Incandescent
Housing Material
Glass
Bulb Type
G40 Incandescent Bulbs

Description

If your outdoor string lights have burnt out, simply use these G40 string light replacement bulbs to keep the party going. Our 5-Watt, retro-style light bulbs are everything you need to illuminate your home, whether it's for a special occasion or just to upgrade the decor of your space. This 25-pack of bulbs will fit in any C7/E12 candelabra socket. Versatile and easy to set up, you can place these dimmable string lights in any room or area you please, such as your patio, your garden, your front deck or along the vanity mirror in your bathroom. With the vintage, stylish look of these clear glass bulbs, you can decorate or set them up any way you like to suit your space. Here at Newhouse Lighting, we are focused on providing our customers with sensible, stylish, and efficient lighting products. We provide lighting fixtures of the highest quality that you can depend on for several years to come. By reducing costs on replacements or repairs, these LED lamps easily save you tons of money, time, and effort.


  • •Specifications: 5-Watt, G40 incandescent E12 base replacement bulbs for outdoor string lights
  • •Perfect for occasions: dimmable string lights, perfect to use as stylish decor for occasions such as a party, wedding or Christmas
  • •Versatile use: can be used both indoor or outdoor - use it to brighten up your garden, patio, house deck, vanity mirror
  • •Stylish retro feel: these stylish party lights are sure to add flair with their clear glass bulbs that cast a warm glow
  • •Vintage vibes: add some vintage chic to your home with this hanging glass pendant this Edison bulb fixture is stylish and versatile, and fits many styles from modern to vintage, rustic or art deco

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.