
ST64 Edison Vintage Light Bulbs, 60W Incandescent Dimmable, PK 6
Mfr # ST64INC-6
Zoro # G300429058
product price: $23.35
/pk 6, $3.89/eaKey Features
Voltage
120V
Watts
60W
Dimmable
Yes
Lumens
230
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST64INC-6
Zoro #
G300429058
UPC #
726843009078
Country of Origin
China
Dimensions
Max Overall Bulb Length
8 in
Details
Voltage
120V
Watts
60W
Dimmable
Yes
Lumens
230
Color
Amber
Standards
No Certifications or Listings
Average Bulb Life
2000 Hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Color Temp.
Warm White
Bulb Type
ST64 Incandescent Bulbs
Description
Vintage bulb series of artfully crafted, classic shapes made with hand-woven thread filament and clear glass. Each 60-Watt bulb fits a standard light socket, making it an easy, fun alternative to any basic light bulb, maintaining a life span of up to 2,000 hours. Each bulb illuminates with a warm Amber glow, filling any space with the utilitarian ambiance reminiscent of the original tungsten filament bulbs of the mid-20th century.
- •OLD FASHION LIGHT BULBS: The original looking Thomas Edison light bulbs. These Edison style decorative light bulbs will add a vintage touch and classic look. These bulbs by Newhouse Lighting, creates an inviting soft amber glow that adds beautiful light to the atmosphere
- •BEAUTIFUL GLASS DESIGN: These trendy light bulbs are carefully crafted and topped with a tear drop design. The beautiful squirrel cage filament creates that vintage old time look. These old fashioned light bulbs will surely be a topic of discussion in your next house party
- •MULTI-USE Light Bulbs: These Antique Edison 60 Watt light bulbs have an E26 base, dimmable bulb, and can be used in indoor and outdoor applications. These lightbulbs are 2700 Kelvin and 230 Lumens and produces a warm Amber color. The E26 base is a standard (medium) base
- •SUITABLE FOR LIGHT BULB CAGE: Customize your house, living room, loft, bar, patio, gazebo and pair this antique light bulb with the Newhouse Lighting bulb cage for a trendy look and feel
- •PRODUCT SATISFACTION : Be confident with your purchase knowing that Newhouse Lighting has sold over 700, 000 light bulbs and lamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.